CLOSED END CONNECTOR 14-10 LARGE

555.81810 - UNSPSC 39121432
05556182 961 25
CLOSED END CONNECTOR 14-10 LARGE CLOSED END CONNECTOR 14-10 LARGE
CLOSED END CONNECTOR 14-10 LARGE

Delivery

Closed-End Connectors - Join two to four wires

0
Units/package: 25
CLOSED END CONNECTOR 14-10 LARGE — 555.81810
  • CLOSED END CONNECTOR 14-10 LARGE — 555.81810
  • CLOSED END CONNECTOR 22-14 MEDIUM — 555.82214

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

150 pieces in stock at Vaughan, ON as of 10:23 PM. Directions. Call: (289) 474-5447

100 pieces in stock at Mississauga, ON as of 10:23 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Wire Gauge 14-10 AWG
Colour Clear/Blue Dashes
Material Nylon
EAN 4045989684489

Features

Closed end connectors are crimped on end.
Provides a safe area to avoid corrosion and/or vibration problems.
Can be used to replace twist on wire connectors.
Tubing has an active adhesive that seals multiple wires and eliminates wire pull-out.
Closed connectors for multi-wire use.
Made of Nylon.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-10-10
Le bout est partait, mes un petit peu trop long d'isolation derrière.